*CVR* 12PC 3/8? DRIVE 12-POINT DEEP
*CVR* 12PC 3/8? DRIVE 12-POINT DEEP
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Protects against knife injuries on the job
- Cleanly strips Al THHN/XHHW cable
- Jacket ejection slot enables easy material removal, prevents jams
- Optimized bushing design prevents nicks
- Wire size marked on each bushing for easy identification
- Vivid color coding for easiest selection
- Quick-change bushing system for faster stripping across sizes
- Compatible with the M12™ and M18™ cable strippers
- Replaceable cutting blade allows for easy in-field changes
Specifications
- Color Finish Name:
- Silver
- Depth:
- 14-3/25
- Drive Size:
- 3/8 in
- Height:
- 4-3/4
- Length:
- 14-3/25
- Material:
- Chrome Vanadium Steel
- Number Of Points:
- 12-point
- Number of Tools Included:
- 12
- Origin:
- Global
- Socket Size:
- 3/8 in
- Tool Type:
- Socket Set
- Type:
- M48229421
- UPC:
- 452428277708