*CVR* 12PC 3/8? DRIVE 12-POINT DEEP
*CVR* 12PC 3/8? DRIVE 12-POINT DEEP
Product Details
Product Details
- Clearly marked for easy identification
- Stainless steel resists rust for a lifetime of use
- Compatible with all crimping tools that accept W dies.
- Hydraulic crimpers and cutters
Specifications
- Color Finish Name:
- Silver
- Depth:
- 14-3/25
- Drive Size:
- 3/8 in
- Height:
- 2/25
- Length:
- 14-3/25
- Material:
- Chrome Vanadium Steel
- Number Of Points:
- 12-point
- Number of Tools Included:
- 12
- Origin:
- Global
- Socket Size:
- 3/8 in
- Tool Type:
- Socket Set
- Type:
- M48229521
- UPC:
- 452428277944