This product requires certification to purchase.

*CVR* 14-IN-1 MULTI-BIT SCREWDRIVER

Milwaukee®

*CVR* 14-IN-1 MULTI-BIT SCREWDRIVER

  • Fast #
  • Part #M48222915
  • Item #10334607
  • Manufacturer Part #48-22-2915
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* 14-IN-1 MULTI-BIT SCREWDRIVER

  • Fast #
  • Part #M48222915
  • Item #10334607
  • Manufacturer Part #48-22-2915
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Most versatile multi-bit driver
  • Easy access bits: in-handle bit storage
  • SHOCKWAVE Impact Duty™ Magnetic Bit Holder
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shock zone™ absorbs peak torque and prevents breaking
  • Custom Alloy76™ Steel is engineered to extend bit life
  • Ergonomic handle with durable over mold
  • Includes: PH1, PH2, SL1/4", SL3/16", SQ1, SQ2, SQ3, ECX1, ECX2, T10, T15, T20, T25, 1/4" Bit Holder
  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
3/16 in x 1/4 in
Drive Type:
Phillips, Slotted, Square, ECX, Torx
Handle Length (in):
4-3/4
Handle Material:
Plastic
Handle Type:
Overmold
Height:
10-37/50
Length:
1-57/100
Magnetic:
Yes
Material:
Steel
Multi-Purpose:
14-in-1
Number of Pieces:
15 Piece
Number of Tools Included:
14
Shaft Length:
6
Shaft Size:
6
Shank Size:
6
Type:
M48222915
UPC:
045242846412
Weight:
0.57
Width:
1-57/100