*CVR* 2 BUCKET HOOK
*CVR* 2 BUCKET HOOK
Product Details
Product Details
- Fits Standard Eyelets, on Tool Aprons and Bags
- Hangs Aprons, Oval Bags, and Other Storage Solutions
- 100lb Weight Capacity
- Durable Polymer
- Secure Fit
- Compatible with Milwaukee Tool 10,000 PSI Hydraulic Pump
Specifications
- Color Finish Name:
- Red
- Length:
- 6
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Bucket Hook
- Type:
- M48228292
- UPC:
- 045242574162
- Width:
- 5-1/2