*CVR* 2 X 11-3/8 ONE PIECE SDS MAX
*CVR* 2 X 11-3/8 ONE PIECE SDS MAX
Product Details
Product Details
- Asymmetrical and alternating teeth for faster material pulverization
- Thick-wall core body for durability even in large hammers
- Centering tip to reduce bit walking and create exact spot drilling
- Remove centering bit with drift key 48-20-5497 (not included)
- Drilling depth 3 in.
- Includes (1) 48-2-548 Milwaukee 2 in. x 11-3/8 in. 1-piece SDS-Max core bit
Specifications
- Bit Diameter(s) (In):
- 2 in
- Bit Length:
- 11-3/8
- Color Finish Name:
- Silver
- Height:
- 14-3/4
- Length:
- 2
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Product Type:
- Core Bit
- Shank Size:
- 3/4
- Shank Style:
- SDS-Max
- Tool Type:
- Bit
- Type:
- M48205408
- UPC:
- 045242315529
- Weight:
- 2.07
- Width:
- 2