*CVR* 22MM METRIC COMBINATION WRENC
*CVR* 22MM METRIC COMBINATION WRENC
Product Details
Product Details
- Tamper plate only
- 5 in. x 5 in. square
- Use with 48-62-2097, 48-62-3065, or 48-62-4092
- Made from forged high grade steel
Specifications
- Diameter:
- 11-61/100
- Length:
- 1-22/25
- Portable:
- Yes
- Product Type:
- Wrench
- Type:
- M45969522
- UPC:
- 045242573899