*CVR* 27-IN-1 SECURITY PRECISION MU
*CVR* 27-IN-1 SECURITY PRECISION MU
Product Details
Product Details
- Most Versatile. Better Control.
- Versatile handle for driving and tuning
- Comfortable, non-slip grip for maximum control
- Easy access bits: in-handle bit storage
- 360° rotating back cap for speed and precision
- Extended shank with low profile for access in tight spaces
- Knurled shank for precision control
- Precision machined bit tips: durable tips for secure fitment
Documents
Specifications
- Bit Diameter(s) (In):
- 3-1/2 mm
- Bit Sizes:
- 1mm x 2mm x 2.5mm x 3mm x 0.9mm x 1.3mm x 1.5mm x 2mm x 2.5mm
- Drive Type:
- Phillips, Slotted, Torx, Hex, Nut
- Handle Length (in):
- 4-3/4
- Handle Material:
- Plastic
- Handle Type:
- Overmold
- Height:
- 23/25
- Length:
- 8-17/100
- Magnetic:
- Yes
- Material:
- Steel
- Multi-Purpose:
- 27-in-1
- Number of Pieces:
- 14 Piece
- Number of Tools Included:
- 27
- Shaft Length:
- 2-3/4
- Shaft Size:
- 2-3/4
- Shank Size:
- 2-3/4
- Type:
- M48222934
- UPC:
- 045242846511
- Weight:
- 0.2
- Width:
- 97/100