This product requires certification to purchase.

*CVR* 3/16 TILE & NATU STON BIT

Milwaukee®

*CVR* 3/16 TILE & NATU STON BIT

  • Fast #
  • Part #M48208991
  • Item #9051612
  • Manufacturer Part #48-20-8991
3.1 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* 3/16 TILE & NATU STON BIT

  • Fast #
  • Part #M48208991
  • Item #9051612
  • Manufacturer Part #48-20-8991
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500 Pallet: 36000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Up to 2x Longer Life
  • Up to 20% faster drilling in natural stone
  • Hammer mode capability for faster drilling in granite, marble and stone
  • For use with glass, tile, ceramic, granite, marble, limestone, slate, and stone
  • Reinforced tip for maximum durability
  • Precision ground carbide for clean holes
  • Not recommended for porcelain tile
  • For use in hammer drill drivers
  • Round shank
  • Available in sizes up to 1/2 in.
  • Requires Certification

Specifications

Bit Diameter(s) (In):
3/16 in
Bit Sizes:
3/16 in
Drill Bit Type:
Specialty
Material:
Carbide
Number of Pieces:
1 Piece
Shank Size:
1/8
Shank Style:
Round
Type:
M48208991
UPC:
045242542284