*CVR* 3/16 X 4 X 6 SHOCKWAVE IMPACT
*CVR* 3/16 X 4 X 6 SHOCKWAVE IMPACT
Product Details
Product Details
- Rated for both mild and stainless steel
- Improves setup and slug removal speed
- Compatible with competitive knockout tools
- Gripping surface for faster threading
Specifications
- Bit Sizes:
- 3/16 in
- Diameter:
- 1/4
- Length:
- 6
- Portable:
- Yes
- Product Type:
- Masonry Bit
- Type:
- M48208884
- UPC:
- 045242540020