*CVR* 3/16 X 4 X 6 SHOCKWAVE IMPACT
*CVR* 3/16 X 4 X 6 SHOCKWAVE IMPACT
Product Details
Product Details
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the chuck
- Faster drilling: reinforced flute geometry increases bit stability
- Longer life: Carbide tips extend performance in masonry applications
- Twisted Carbide tip
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 3/16 in
- Bit Sizes:
- 3/16 in x 4 in x 6 in
- Color Finish Name:
- Silver
- Depth:
- 3/16
- Drill Bit Type:
- Percussion
- Drilling Depth (in):
- 3/16 in
- Height:
- 6
- Length:
- 3/16
- Material:
- Carbide Tipped
- Package Quantity:
- Pack of 5
- Shank Size:
- 3/16
- Shank Style:
- 3-Flat
- Tool Type:
- Hammer Drill Bit
- Type:
- M48209157
- UPC:
- 045242546602
- Weight:
- 0.2
- Width:
- 3/16