*CVR* 3/4 X 4 X 6 CARBIDE HAMMER DR
*CVR* 3/4 X 4 X 6 CARBIDE HAMMER DR
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 54 Pallet: 5400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the chuck
- Comprehensive offering with diameters from 1/8 in. to 1 in. with lengths up to 18 in.
- Faster drilling: reinforced flute geometry increases bit stability
- Longer life: Carbide tips extend performance in masonry applications
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 3/4 in
- Bit Sizes:
- 3/4 in
- Color Finish Name:
- Silver
- Depth:
- 3/4 in
- Drill Bit Type:
- Masonry
- Height:
- 6 in
- Length:
- 3/4 in
- Magnetic:
- No
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/8 in
- Shank Style:
- 3-Flat
- UPC:
- 045242546398
- Weight:
- 0.45 lb
- Width:
- 3/4 in