This product requires certification to purchase.

*CVR* 3/8 X 16 X 18 SHOCKWAVE IMPAC

Milwaukee®

*CVR* 3/8 X 16 X 18 SHOCKWAVE IMPAC

  • Fast #
  • Part #M48209023
  • Item #9051653
  • Manufacturer Part #48-20-9023
5 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* 3/8 X 16 X 18 SHOCKWAVE IMPAC

  • Fast #
  • Part #M48209023
  • Item #9051653
  • Manufacturer Part #48-20-9023
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Brooklyn, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • POWER TIP™ with dynamic cutting edges provides ultimate material disruption for increased productivity
  • Robust carbide for up to 9x life in concrete
  • Precision ground carbide tip design for up to 4x faster speeds in concrete
  • Easier Drilling. Start to Finish.
  • Chip Breaker disperses material load throughout tip for balanced drilling experience
  • Sharpened carbide edges for faster starts and less bit walking
  • SHOCKWAVE Impact Duty™ engineered for hammer drills and impacts
  • Wide flute design for fast, efficient dust removal and more holes per charge
  • For use in concrete, brick, and block
  • ¼’” Hex shank for added tool versatility
  • Requires Certification

Specifications

Bit Diameter(s) (In):
3/8 in
Bit Sizes:
3/8 in
Drill Bit Type:
Percussion
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Shank Size:
1/4
Shank Style:
Hex
Type:
M48209023
UPC:
045242546305