*CVR* 30-9/16 8/10 TPI EXTREME META
*CVR* 30-9/16 8/10 TPI EXTREME META
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3 in. diameter
- Blended wool
- 1-1/2 in. pile depth
- Hook and loop attachment
- Black foam pad
- Avoid burning pad
- Cordless to prevent extra scratches in paint from cord
- Used to remove heavy defects in the paint
- Auto detail, auto body, marine applications
- Easy center hole
Specifications
- Blade Length (in):
- 30-9/16 in
- Blade Material:
- High Speed Steel
- Blade Thickness (in):
- 1/50 in
- Blade Type:
- Band Saw
- Blade Width (in):
- 1/2 in
- Material:
- High Speed Steel
- Package Quantity:
- Pack of 25
- UPC:
- 045242605163