This product requires certification to purchase.

*CVR* 30-9/16 12/14 TPI EXTREME MET

Milwaukee®

*CVR* 30-9/16 12/14 TPI EXTREME MET

  • Fast #
  • Part #M48390636
  • Item #9346556
  • Manufacturer Part #48-39-0636
5 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* 30-9/16 12/14 TPI EXTREME MET

  • Fast #
  • Part #M48390636
  • Item #9346556
  • Manufacturer Part #48-39-0636
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3 in. diameter
  • Foam
  • 2 in. foam depth
  • Hook and loop attachment
  • Yellow foam pads
  • Avoid burning pad
  • Cordless to prevent extra scratches in paint from cord
  • Used to remove heavy defects in the paint
  • Auto detail, auto body, marine applications
  • Requires Certification

Specifications

Blade Length (in):
30-9/16 in
Blade Material:
High Speed Steel
Blade Thickness (in):
1/50 in
Blade Type:
Band Saw
Number of Pieces:
25 Piece
Package Quantity:
Pack of 25
UPC:
045242605132
Width:
8-1/5 in