*CVR* 300 MCM AL THHN/XHHW BUSHING
*CVR* 300 MCM AL THHN/XHHW BUSHING
Product Details
Product Details
- Faster cutting: alternating tooth form geometry makes fast work of cutting steel
- Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
- Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
- For use with No. 3 Morse taper Arbor assembly 49-57-0010
Specifications
- Diameter:
- 1-83/200
- Length:
- 2-211/1000
- Portable:
- Yes
- Product Type:
- Bushing
- Type:
- M4916B300
- UPC:
- 045242555833