This product requires certification to purchase.

*CVR* 300MM RAFTER SQUARE

Milwaukee®

*CVR* 300MM RAFTER SQUARE

  • Fast #
  • Part #MMLSQ1120
  • Item #11736037
  • Manufacturer Part #MLSQ1120
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* 300MM RAFTER SQUARE

  • Fast #
  • Part #MMLSQ1120
  • Item #11736037
  • Manufacturer Part #MLSQ1120
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Stronger Frame. Better Hold.
  • Better Hold. Wider Heel.
  • 3mm Scribe Notches
  • High Visibility Laser Etched Markings
  • Durable Aluminum Frame
  • Machined Surfaces for added protection
  • Scribe markings
  • Made in the USA
  • Limited Lifetime Warranty
  • Requires Certification

Specifications

Length:
12-1/4
Material:
Aluminum
Tool Type:
Rafter Square
Type:
MMLSQ1120
UPC:
452427514958
Width:
1