This product requires certification to purchase.

*CVR* 35-3/8 8/10 TPI EXTREME METAL

Milwaukee®

*CVR* 35-3/8 8/10 TPI EXTREME METAL

  • Fast #
  • Part #M48390653
  • Item #9346528
  • Manufacturer Part #48-39-0653
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* 35-3/8 8/10 TPI EXTREME METAL

  • Fast #
  • Part #M48390653
  • Item #9346528
  • Manufacturer Part #48-39-0653
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 7 in. diameter
  • Foam
  • 2 in. foam depth
  • Hook and loop attachment
  • Yellow foam pad
  • Avoid burning pad
  • Cordless to prevent extra scratches in paint from cord
  • Used to remove heavy defects in the paint
  • Auto detail, auto body, marine applications
  • Easy center hole
  • Requires Certification

Specifications

Diameter:
11-13/50
Length:
11-13/50
Portable:
Yes
Product Type:
Saw Blade
Type:
M48390653
UPC:
045242546763