*CVR* 4 DIAMOND MAX TURBO DIAMOND C
*CVR* 4 DIAMOND MAX TURBO DIAMOND C
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Up to 2X Faster Material Removal
- Up to 5X Life on Concrete
- Increased Grinding Control
- Smoother Surface Finish
- Vented Core for Efficient Dust Extraction
- For Concrete Leveling, Adhesive Removal, and Concrete Grinding
- For Use With Angle Grinders
- Arbor Size: 5/8"-11
- 12 Segments
- For Wet and Dry Use
Specifications
- Application:
- Concrete, Masonry, Stone
- Arbor Hole Size:
- 5/8 in
- Blade Material:
- Diamond
- Brand Model Compatibility:
- Milwaukee Angle Grinders
- Color Finish Name:
- Red
- Diameter:
- 4
- Product Type:
- Attachment
- RPM:
- 15000
- Thickness:
- 1 in
- Type:
- M49937780
- UPC:
- 045242217465