*CVR* 4 X 11-3/8 ONE PIECE SDS MAX
*CVR* 4 X 11-3/8 ONE PIECE SDS MAX
Product Details
Product Details
- Asymmetrical and alternating teeth for up to 20% faster drilling speeds
- Thick-wall core body for durability even in large hammers
- Includes centering bit (48-20-5495) to allow exact spot drilling and reduce bit walking
- Drift key (48-20-5497) sold separately for easy centering bit removal
- Ideal for brick, block, and concrete applications
- Drilling depth of 3 in.
- Designed for SDS-Max rotary hammers
Specifications
- Application:
- Cutting
- Drill Bit Type:
- Core
- Height:
- 14-3/4
- Length:
- 4
- Material:
- Carbide Tipped
- Package Quantity:
- Piece of 1
- Tool Type:
- Bit
- Type:
- M48205432
- UPC:
- 045242315604
- Weight:
- 3.98
- Width:
- 4