*CVR* 400 MCM CU THHN/XHHW BUSHING
*CVR* 400 MCM CU THHN/XHHW BUSHING
Product Details
Product Details
- 13/16 in. bit diameter
- For use with quick change Arbor 49-57-0035
- 1/2 in. cutting depth
- Stainless steel, quick-change shank
Specifications
- Diameter:
- 1-83/200
- Length:
- 2-211/1000
- Portable:
- Yes
- Product Type:
- Bushing
- Type:
- M4916B400C
- UPC:
- 045242555741