*CVR* 4PC 3/8 DRIVE WOBBLE EXTENSIO
*CVR* 4PC 3/8 DRIVE WOBBLE EXTENSIO
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Most Control. Better Access.
- Largest Knurling Surface - Precision Control
- Optimize Drawer Space - Compact Storage Rack
- Up to 15 degrees of movement for better access
- Adaptable Drive - Wobble or Standard
- Easy to Read Size Identification
- Knurling on Female End Helps When Hand Tightening
- Corrosion Resistant
- Lifetime Guarantee
Documents
Specifications
- Case Included:
- Yes
- Color Finish Name:
- Red
- Drive Size:
- 3/8 in
- Height:
- 1
- Length:
- 16
- Material:
- Chrome Vanadium Steel
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 4
- Tool Type:
- Wrench Attachment
- Type:
- M48229351
- UPC:
- 045242614738
- Weight:
- 1.72
- Width:
- 2