This product requires certification to purchase.

*CVR* 5/16 GLS & TILE BIT

Milwaukee®

*CVR* 5/16 GLS & TILE BIT

  • Fast #
  • Part #M48208983
  • Item #9051592
  • Manufacturer Part #48-20-8983
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* 5/16 GLS & TILE BIT

  • Fast #
  • Part #M48208983
  • Item #9051592
  • Manufacturer Part #48-20-8983
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 400
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Exact Start Tip for minimal bit walking
  • Reinforced carbide head for increased durability
  • For use in glass and ceramic tile
  • Sharpened carbide for faster tile drilling
  • Ideal for tile applications in kitchen and bath
  • Precision-ground carbide for clean holes
  • Not recommended for porcelain tile
  • For use in drill/drivers
  • Available in sizes up to 1/2 in.
  • 3-Flat shank for reduced bit slippage
  • Requires Certification

Specifications

Bit Diameter(s) (In):
5/16 in
Bit Sizes:
5/16 in
Drill Bit Type:
Specialty
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Shank Size:
5/16
Shank Style:
3-Flat
Type:
M48208983
UPC:
045242542239