*CVR* 5/16 IN SAE COMBINATION WRENC
*CVR* 5/16 IN SAE COMBINATION WRENC
Product Details
Product Details
- Die 16 gauge
- 1 per package
- Includes a replacement die
- Best if used with Milwaukee nibbler 6890
Specifications
- Diameter:
- 5-51/100
- Length:
- 71/100
- Portable:
- Yes
- Product Type:
- Wrench
- Type:
- M45969410
- UPC:
- 045242573622