This product requires certification to purchase.

*CVR* 5/16 X 4 X 6 SHOCKWAVE IMPACT

Milwaukee®

*CVR* 5/16 X 4 X 6 SHOCKWAVE IMPACT

  • Fast #
  • Part #M48208888
  • Item #9345987
  • Manufacturer Part #48-20-8888
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* 5/16 X 4 X 6 SHOCKWAVE IMPACT

  • Fast #
  • Part #M48208888
  • Item #9345987
  • Manufacturer Part #48-20-8888
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 195 Pallet: 14625
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with brick, block, concrete, steel, aluminum, ceramic tile, backer-board, wood, PVC, and drywall
  • Up to 85% faster in metal vs. standard masonry drill bits
  • SHOCKWAVE Impact Duty™ engineered for hammer drills and impacts
  • Up to 10x longer life in stacked materials
  • Use in hammer mode for faster drilling in masonry and concrete
  • Durable carbide tip for a wide range of tough applications
  • Ideal for drilling through layered materials
  • Less bit changes for increased productivity
  • ¼” hex shank for added tool versatility
  • Not recommended for porcelain tile
  • Requires Certification

Specifications

Bit Diameter(s) (In):
5/16 in
Bit Sizes:
5/16 in
Drill Bit Type:
Percussion
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Shank Size:
1/4
Shank Style:
Hex
Type:
M48208888
UPC:
045242540006