*CVR* 5-7/8 ALUMINUM CUTTING CIRCUL
*CVR* 5-7/8 ALUMINUM CUTTING CIRCUL
Product Details
Product Details
- Compatible with Milwaukee 8 Gallon dust extractor 8960-20
- Easy cut depth adjustment
- Guide plate for consistent depth of cut
- Solution for regulation on respirable crystalline silica dust (29 CFR 1926.1153)
Specifications
- Diameter:
- 6-93/100
- Length:
- 8-23/50
- Portable:
- Yes
- Product Type:
- Saw Blade
- Type:
- M48404315
- UPC:
- 045242572700