*CVR* 5 PC 1000V INSULATED HAND TOO
*CVR* 5 PC 1000V INSULATED HAND TOO
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy Cuts - maximum leverage
- 1000V insulated protection
- Durable, hardened cut edges
- Pliers have forged strength for durability
- Comfortable tri-lobe featured on the screwdrivers
- Screwdrivers have a strong magnetic tip for fastener retention
- Wire stripper cleanly removes insulation from 10-18 solid and 12-20 stranded wires
- 1000V Insulated 9" Lineman's Pliers, 1000V Insulated 8" Diagonal Cutting Pliers, 1000V Insulated 10-20 AWG Wire Stripper, #2 PH x 4" 1000V Insulated Slim Tip Screwdriver, 1/4" Cabinet x 4" 1000V Insulated Slim Tip Screwdriver
- Limited Lifetime Warranty
Documents
Specifications
- Case Included:
- No
- Color Finish Name:
- Red
- Height:
- 13-39/50
- Length:
- 10-31/100
- Material:
- Thermoplastic, Steel
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 5
- Tool Type:
- Hand Tool
- Type:
- M48222215
- UPC:
- 045242848072
- Weight:
- 3.44
- Width:
- 1-69/100