This product requires certification to purchase.

*CVR* 6-1/2 METAL CUTTING CIRCULAR

Milwaukee®

*CVR* 6-1/2 METAL CUTTING CIRCULAR

  • Fast #
  • Part #M48404220
  • Item #9345899
  • Manufacturer Part #48-40-4220
5 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* 6-1/2 METAL CUTTING CIRCULAR

  • Fast #
  • Part #M48404220
  • Item #9345899
  • Manufacturer Part #48-40-4220
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Engineered with cobalt infused tungsten carbide to extend cutting life
  • Laser cut vibration dampening slots to minimize heat, sound and noise
  • Ideal for dry metal cutting
  • Cuts cooler for immediate handling and less down time
  • Designed to provide clean cutting and a burr-free finish
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Material:
Carbide
Blade Type:
Circular Saw
Diameter:
10-2/5
Type:
M48404220
UPC:
045242569069