This product requires certification to purchase.

*CVR* 6 10 TPI TORCH WITH NITRUS CA

Milwaukee®

*CVR* 6 10 TPI TORCH WITH NITRUS CA

  • Fast #
  • Part #M48006251
  • Item #10334579
  • Manufacturer Part #48-00-6251
5 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* 6 10 TPI TORCH WITH NITRUS CA

  • Fast #
  • Part #M48006251
  • Item #10334579
  • Manufacturer Part #48-00-6251
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Unmatched Life in Conduit and Strut.
  • NITRUS delivers the fastest cutting, longest life products with a breakthrough Carbide Technology
  • Our NITRUS Carbide blades are engineered to dissipate heat better than any other demolition blade for faster cutting?.
  • 2X Life over Carbide Teeth Blades?
  • Consistent speed over time in medium thickness metals
  • Optimized Performance in: conduit, strut, angle iron, and Stainless Steel
  • 10 TPI for smooth, fast cuts and enhanced durability in medium thickness metals
  • 1/2” Universal Tang?
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
6
Blade Material:
Carbide
Blade Thickness (in):
.05
Blade Type:
Toothed
Coating:
Carbide
Material:
Carbide
Number of Pieces:
1 Piece
Number of Tools Included:
1
Teeth Per Inch:
10
Type:
M48006251
UPC:
045242854646
Width:
2