*CVR* 6 3/8 LOW PROFILE PITCH .043
*CVR* 6 3/8 LOW PROFILE PITCH .043
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Faster cutting: alternating tooth form geometry makes fast work of cutting steel
- Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
- Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
- For use with No. 3 Morse taper Arbor assembly 49-57-0010
- Metric thread size M18 x 1.5 shank
Specifications
- Diameter:
- 43/1000
- Length:
- 6
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Chain
- Type:
- M49162732
- UPC:
- 045242568840