*CVR* 6.5 PIPE LOCK BILLET TORPEDO
*CVR* 6.5 PIPE LOCK BILLET TORPEDO
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 54-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Secure magnets. Consistent bends.
- Magnets securely fastened to prevent them from falling out
- Non-removable thumb screw prevents screw from getting lost
- Precision machined surfaces
- Top read window – clear overhead viewing
- Billet aluminum frame to hold up to harsh jobsite conditions
- V-groove working edge fits on pipe and conduit
- Compact design for working in tight spaces
Documents
Specifications
- Height:
- 2
- Length:
- 6-1/4
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Tool Type:
- Level
- Type:
- M48225110
- UPC:
- 045242851676
- Weight:
- 0.311
- Width:
- 3/4