*CVR* 7/16 IN SAE COMBINATION WRENC
*CVR* 7/16 IN SAE COMBINATION WRENC
Product Details
Product Details
- Optimized blade geometry delivers over 500 cuts per blade
- Blade markings for easy identification
- Compact open-jaw fits in the tightest panels
- Easy blade changes with hex key
- Compatible with fine stranded wire cutting jaw (49-16-2778)
Specifications
- Diameter:
- 6-1/2
- Length:
- 49/50
- Portable:
- Yes
- Product Type:
- Wrench
- Type:
- M45969414
- UPC:
- 045242573653