*CVR* 7/8 SHOCKWAVE IMPACT DUTY HOL
*CVR* 7/8 SHOCKWAVE IMPACT DUTY HOL
Product Details
Product Details
- 1/4 in. quick change hex shank for use with impact drivers
- Thin wall 8 TPI design for 40% faster cuts than standard bi-metal hole saws
- Stop shoulder design prevents over-drilling and damaging components
- Ejection spring automatically removes slugs
Specifications
- Application:
- Cutting
- Color Finish Name:
- Silver
- Depth:
- 2-3/4
- Height:
- 1
- Length:
- 2-3/4
- Number of Pieces:
- 1 Piece
- Tool Type:
- Hole Saw
- Type:
- M49569810
- Weight:
- 0.134
- Width:
- 6-1/2