This product requires certification to purchase.

*CVR* 7/8 X 4 X 6 CARBIDE HAMMER DR

Milwaukee®

*CVR* 7/8 X 4 X 6 CARBIDE HAMMER DR

  • Fast #
  • Part #M48209047
  • Item #9051615
  • Manufacturer Part #48-20-9047
3.4 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* 7/8 X 4 X 6 CARBIDE HAMMER DR

  • Fast #
  • Part #M48209047
  • Item #9051615
  • Manufacturer Part #48-20-9047
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • POWER TIP™ with dynamic cutting edges provides ultimate material disruption for increased productivity
  • Robust carbide for up to 9x life in concrete
  • Precision ground carbide tip design for up to 4x faster speeds in concrete
  • Easier Drilling. Start to Finish.
  • Chip Breaker disperses material load throughout tip for balanced drilling experience
  • Sharpened carbide edges for faster starts and less bit walking
  • 3-Flat Secure Grip™ prevents bit from slipping in chuck
  • Wide flute design for fast, efficient dust removal and more holes per charge
  • For use in concrete, brick, and block
  • For use in hammer drill drivers
  • Requires Certification

Specifications

Bit Diameter(s) (In):
7/8 in
Bit Sizes:
7/8 in
Drill Bit Type:
Percussion
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Shank Size:
3/8
Shank Style:
3-Flat
Type:
M48209047
UPC:
045242546411