*CVR* 7-1/4 ALUMINUM CUTTING CIRCUL
*CVR* 7-1/4 ALUMINUM CUTTING CIRCUL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 45-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For Use with MX FUEL™ 20" Plate Compactor (MXF220)
- Two 5.9" diameter, solid rubber wheels for easy transport on flat terrain
- Heavy-Duty steel bracket
- Kit Includes: Mounting bracket with two wheels, mounting hardware, and frame mounted retention wire
- Wheel kit adds 6.5" to the rear dimension of the tool when stowed during compactor operation
- Other Accessories Available: Water Tank (49-49-2010) and Paver Pad (49-49-2030)
Specifications
- Diameter:
- 10-2/5
- Length:
- 12-7/10
- Portable:
- Yes
- Product Type:
- Saw Blade
- Type:
- M48404335
- UPC:
- 045242569076