*CVR* 7-1/4 METAL CUTTING CIRCULAR
*CVR* 7-1/4 METAL CUTTING CIRCULAR
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 45-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- FOUR FLAT™ sides deter rolling
- Wrench-ready FOUR FLAT™ sides
- Stamped sizes for better visibility
- Chrome finish
- Optimized geometry to prevent rounding
- 6-Point socket
- Lifetime guarantee
- Deep socket
Specifications
- Application:
- Metal Cutting
- Blade Material:
- Carbide
- Blade Type:
- Circular Saw
- Diameter:
- 10-2/5
- Type:
- M48404235
- UPC:
- 045242569038