*CVR* 7-1/4 THIN METAL CUTTING CIRC
*CVR* 7-1/4 THIN METAL CUTTING CIRC
Product Details
Product Details
- Engineered with cobalt infused tungsten carbide to extend cutting life
- Laser cut vibration dampening slots to minimize heat, sound and noise
- Ideal for dry metal cutting
- Cuts cooler for immediate handling and less down time
- Designed to provide clean cutting and a burr-free finish
Specifications
- Diameter:
- 10-2/5
- Length:
- 12-7/10
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Tool Type:
- Circular Saw Blade
- Type:
- M48404240
- UPC:
- 045242569021