*CVR* 7 IN POLYCAST METRIC RAFTER S
*CVR* 7 IN POLYCAST METRIC RAFTER S
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Faster tool set up and more locking force than the competition
- Swivel jaws provide surface stabilization, protect from damage
- Rust protection increases tool life by reducing corrosion
- Ergonomic handles with anti-pinch design
- One-handed control release is efficient and easy
- Forged alloy steel for maximum tool strength and durability
- Hardened jaws provide better grip force on jobsite material
- Limited Lifetime Warranty
Specifications
- Diameter:
- 7-1/4
- Length:
- 7-19/50
- Portable:
- Yes
- Product Type:
- Rafter Square
- Type:
- M296M
- UPC:
- 045242519255