This product requires certification to purchase.

*CVR* 7 NIPPING PLIERS

Milwaukee®

*CVR* 7 NIPPING PLIERS

  • Fast #
  • Part #M48226407
  • Item #7033965
  • Manufacturer Part #48-22-6407
4 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* 7 NIPPING PLIERS

  • Fast #
  • Part #M48226407
  • Item #7033965
  • Manufacturer Part #48-22-6407
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 24 Pallet: 1152
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Iron Carbide edge
  • Smooth jaw
  • Comfort grips will not peel or dig into hands during extended use
  • Rust resistant
  • Forged strength design
  • Requires Certification

Specifications

Color Finish Name:
Red, Silver
Height:
1-7/20
Jaw Capacity (in):
0.5 in
Length:
4-1/10
Material:
Metal
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Nipping Pliers
Type:
M48226407
UPC:
045242356096
Weight:
0.71
Width:
10-7/20