*CVR* 7PC SHOCKWAVE IMPACT DUTY CAR
*CVR* 7PC SHOCKWAVE IMPACT DUTY CAR
Product Details
Product Details
- POWER TIP™ with dynamic cutting edges provides ultimate material disruption for increased productivity
- Robust carbide for up to 9x life in concrete
- Precision ground carbide tip design for up to 4x faster speeds in concrete
- Easier Drilling. Start to Finish.
- Chip Breaker disperses material load throughout tip for balanced drilling experience
- Sharpened carbide edges for faster starts and less bit walking
- SHOCKWAVE Impact Duty™ engineered for hammer drills and impacts
- Wide flute design for fast, efficient dust removal and more holes per charge
- For use in concrete, brick, and block
- ¼’” Hex shank for added tool versatility
Specifications
- Bit Sizes:
- 5/32, 3/16, 1/4, 5/16, 3/8 in
- Drill Bit Type:
- Percussion
- Material:
- Carbide Tipped
- Number of Pieces:
- 7 Piece
- Shank Style:
- Hex
- Type:
- M48209052
- UPC:
- 045242546473