*CVR* 8 ALUMINUM CUTTING CIRCULAR S
*CVR* 8 ALUMINUM CUTTING CIRCULAR S
Product Details
Product Details
- Fully hardened tensioned steel plate for accurate cuts
- Carbide teeth for long life and fast cutting
- Laser cut, resin filled expansion slots for sound and vibration dampening
- Fully hardened, tensioned steel plate for accurate cuts
- 8 in. diameter, 5/8 in. Arbor hole
Specifications
- Application:
- Metal Cutting
- Diameter:
- 8
- Length:
- 1/4
- RPM:
- 5
- Tool Type:
- Circular Saw Blade
- Type:
- M48404345
- UPC:
- 045242569113
- Weight:
- 1.4
- Width:
- 9-3/4