*CVR* 8-IN-1 1000V INSULATED PRECIS
*CVR* 8-IN-1 1000V INSULATED PRECIS
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Most versatile - easily change bits
- 1000V Insulated Protection
- 360° rotating back cap for speed and precision
- Size ID on every bit
- Durable carrying case for convenient storage
- Includes 1000V Insulated Bit Sizes PH00, PH0, SL 1/8", SL 3/32", T7H, T8H, T10H, T15H
- UL Classified - Tested and certified to insulated tool standards
- Certified to IEC 60900 and ASTM F1505 standards for insulated hand tools
Documents
Specifications
- Bit Sizes:
- 3/32 in x 1/8 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow, Red
- Drive Type:
- Phillips, Cabinet, Torx
- Handle Length (in):
- 4-1/4
- Handle Material:
- Plastic
- Height:
- 19/20
- Length:
- 6-3/4
- Magnetic:
- No
- Material:
- Thermoplastic, Steel, Plastic
- Multi-Purpose:
- 4-in-1
- Number of Pieces:
- 9 Piece
- Number of Tools Included:
- 8
- Shaft Length:
- 6
- Shaft Size:
- 6
- Shank Size:
- 6
- Type:
- M48222217
- UPC:
- 045242848096
- Weight:
- 0.2
- Width:
- 19/20