This product requires certification to purchase.

*CVR* 8-IN-1 1000V INSULATED SLIM-T

Milwaukee®

*CVR* 8-IN-1 1000V INSULATED SLIM-T

  • Fast #
  • Part #M48222218
  • Item #10334604
  • Manufacturer Part #48-22-2218
3.6 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* 8-IN-1 1000V INSULATED SLIM-T

  • Fast #
  • Part #M48222218
  • Item #10334604
  • Manufacturer Part #48-22-2218
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Most versatile - easily change bits
  • 1000V Insulated Protection
  • Easily access tight spaces - slim tip
  • Size ID on every bit
  • Durable carrying case for convenient storage
  • Includes 1000V Insulated Sizes: PH1, PH2, 1/4" Cabinet, 3/16" Cabinet, SQ1, SQ2, ECX1, ECX2
  • UL Classified - Tested and certified to insulated tool standards
  • Certified to IEC 60900 and ASTM F1505 standards for insulated hand tools
  • Requires Certification

Documents


Specifications

Bit Sizes:
3/16 in x 1/4 in
Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow, Red
Drive Type:
Phillips, Cabinet, Square, ECX
Handle Length (in):
5
Handle Material:
Plastic
Height:
7-9/100
Length:
12-17/25
Magnetic:
No
Material:
Thermoplastic, Steel, Plastic
Multi-Purpose:
8-in-1
Number of Pieces:
10 Piece
Number of Tools Included:
8
Shaft Length:
6
Shaft Size:
6
Shank Size:
6
Type:
M48222218
UPC:
045242848102
Weight:
0.24
Width:
6-17/25