*CVR* 98PC 3/8" 6-PT AND 12-PT METR
*CVR* 98PC 3/8" 6-PT AND 12-PT METR
Product Details
Product Details
- Protects against knife injuries on the job
- Cleanly strips Cu RHW/RHH/USE cable
- Jacket ejection slot enables easy material removal, prevents jams
- Optimized bushing design prevents nicks
- Wire size marked on each bushing for easy identification
- Quick-change bushing system for faster stripping across sizes
- Compatible with the M12™ and M18™ cable strippers
- Replaceable cutting blade allows for easy in-field changes
Specifications
- Color Finish Name:
- Silver
- Depth:
- 19-23/50
- Drive Size:
- 3/8 in
- Height:
- 3/50
- Length:
- 19-23/50
- Material:
- Chrome Vanadium Steel
- Number Of Points:
- 12-point
- Number of Tools Included:
- 98
- Origin:
- Global
- Socket Size:
- 3/8 in
- Tool Type:
- Socket Set
- Type:
- M48229285
- UPC:
- 452428278484
- WrenchType:
- Ratchet