*CVR* AIR-TIP CLAW UTILITY NOZZLE W/ BRUSHES
*CVR* AIR-TIP CLAW UTILITY NOZZLE W/ BRUSHES
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 480-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Ergonomic claw grips and integrated bristles allows for more cleaning leverage and agitation in the same application
- Optimized for handheld use
- Agitating brushes for easy debris removal
- Bristles will not mar or scratch surfaces
- Includes (1) AIR-TIP™ Claw Utility Nozzle w/ Brushes
Specifications
- Diameter:
- 3-17/25
- Length:
- 14-53/100
- Portable:
- Yes
- Product Type:
- Vacuum Attachment
- Type:
- M49902040