This product requires certification to purchase.

*CVR* ARMORED CABLE CUTTER

Milwaukee®

*CVR* ARMORED CABLE CUTTER

  • Fast #
  • Part #M48226111
  • Item #10334619
  • Manufacturer Part #48-22-6111
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* ARMORED CABLE CUTTER

  • Fast #
  • Part #M48226111
  • Item #10334619
  • Manufacturer Part #48-22-6111
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Easy Armored Cable Cutting
  • Self-Adjusting Armor Clamp
  • Quick Cut-Depth Switch allows easy adjustment between standard and reduced armored cable
  • Cuts armored cable up to 3/8" diameter
  • Easily cuts through MC, AC, BX, MCAP®, and Greenfield
  • Clean Cuts: Eliminates burrs, leaving safer to handle material and no need to clean up after cut
  • On board storage for extra blades
  • Tether Ready Lanyard Hole
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
1-6/25
Cutting Capacity:
3/8 in
Handle Length (in):
6
Height:
3-19/20
Jaw Capacity (in):
3/8 in
Length:
7-41/100
Material:
Zinc
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Cable Cutter
Type:
M48226111
UPC:
045242848454
Weight:
1.23
Width:
3-2/5