This product requires certification to purchase.

*CVR* ARMORED CABLE CUTTER REPLACEM

Milwaukee®

*CVR* ARMORED CABLE CUTTER REPLACEM

  • Fast #
  • Part #M48226112
  • Item #10334620
  • Manufacturer Part #48-22-6112
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* ARMORED CABLE CUTTER REPLACEM

  • Fast #
  • Part #M48226112
  • Item #10334620
  • Manufacturer Part #48-22-6112
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Panama City, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Replacement blade for use with Milwaukee armored cable cutter Model#48-22-6111 and other armored cable cutters.
  • Clean Cuts: Eliminates burrs, leaving safer to handle material and no need to clean up after cut
  • Cuts up to 3/8" armored cable
  • Does not nick cables
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
1-6/25
Cutting Capacity:
3/8 in
Height:
3/100
Jaw Capacity (in):
3/8 in
Length:
1-27/100
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Replacement Blades
Type:
M48226112
UPC:
045242848461
Weight:
0.008
Width:
1-27/100