*CVR* CUT LEVEL 3 HIGH-DEXTERITY NI
*CVR* CUT LEVEL 3 HIGH-DEXTERITY NI
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 18 Gauge - Total Mobility
- Best Puncture Protection
- Reinforced Nitrile Coating Between Thumb and Index Finger
- Long-Lasting Nitrile Dip
- ANSI/ISEA 105-2016 Cut Level 3
- EN388 - 4343C
- SMARTSWIPE™ Touchscreen Compatible Fingertips
- High dexterity design when handling small objects
- Color-coded band for easy cut level identification
Specifications
- ANSI:
- ANSI Compliant
- Coating:
- Nitrile
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- XXL
- Glove Type:
- All Purpose
- Height:
- 1-3/10
- Length:
- 10-1/10
- Material:
- Plastic
- Material Type:
- High Performance Polyethylene
- Reusable:
- Yes
- Type:
- M48737134E
- UPC:
- 045242851898
- Width:
- 5-1/10