This product requires certification to purchase.

*CVR* LN LOCKING PLIERS STD 9"

Milwaukee®

*CVR* LN LOCKING PLIERS STD 9"

  • Fast #
  • Part #M48223509
  • Item #7606081
  • Manufacturer Part #48-22-3509
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

*CVR* LN LOCKING PLIERS STD 9"

  • Fast #
  • Part #M48223509
  • Item #7606081
  • Manufacturer Part #48-22-3509
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 24
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Control release fast, easy, one-handed release
  • Forged alloy steel for maximum tool strength and durability
  • Hardened jaws better grip force on jobsite material
  • Long Nose - Slim profile for confined environments and extended reach applications
  • Rust Protection - Increased tool life by reducing corrosion
  • Torque Lock™ - faster setup and more force for locking tools
  • Requires Certification

Specifications

Color Finish Name:
Silver, Red
Jaw Capacity (in):
2-3/4 in
Length:
3-3/4
Number of Tools Included:
1
Type:
M48223509
UPC:
045242358267