*CVR* M12 CBL STRIP KIT F/ AL THHN/
*CVR* M12 CBL STRIP KIT F/ AL THHN/
Product Details
Product Details
- Engineered for the power utility lineman to drill cleaner, faster holes in wooden utility poles
- Single spur design scores the hole for a cleaner finish
- Reinforced anti-friction PTFE coating for overall smoother drilling
- Optimized wide flute geometry for faster chip ejection
- Aggressive feed screw and cutting edge for faster drilling speeds
- 7/16 in. hex shank for quick connection into 7/16 in. quick connect chucks
- Available in 18 in. and 24 in. lengths
- Designed for drilling into wooden utility poles
- Recommended for clean wood only
- Solid stemmed core for added strength
Specifications
- Diameter:
- 2-19/25
- Length:
- 8-23/50
- Portable:
- Yes
- Product Type:
- Cable Stripping Kit
- Type:
- M2435AL21
- UPC:
- 045242559114