*CVR* M18 BRUSHLESS TELESCOPING POL
*CVR* M18 BRUSHLESS TELESCOPING POL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fast, Clean Pruning. No Manual Pulling.
- 3X Faster Compared to Manual Solutions
- Reduce Peak Muscle Activation Up To 80% Compared to Manual Solutions
- 7' - 10' Telescoping Length - Attachment Free Extended Reach Pruning Up to 10'
- Power to Cut 1-3/4" Branches
- Up to 2,000 Cuts per Charge in 1" Branches
- Brushless Motor – More Power, Longer Life
- Fully compatible with the M18™ system, featuring 250+ tools
- High Strength Steel Blade - Increased Durability
Documents
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Blade Length (in):
- 3
- Corded Cordless:
- Cordless
- Handle Material:
- Plastic
- Height:
- 4-3/4
- Length:
- 84
- Material:
- Nylon, Plastic, Steel
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Type:
- M300820
- UPC:
- 045242754434
- Volts:
- 18V
- Weight:
- 12
- Width:
- 4-1/4